
Trypan Blue, 100 G
Mfr # T89100-100.0
Zoro # G604972281
product price: $248.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T89100-100.0
Zoro #
G604972281
UPC #
-
Country of Origin
India
Description
Trypan Blue
CAS Number: 72-57-1
Molecular Weight: 960.82
Chemical Formula: C34H24N6Na4O14S4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Black Powder
Dye Content: 70 %
Loss on Drying (110 oC): 10.0 %
Solubility: Blue solution (0.1% in water)
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.75 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 72-57-1
Molecular Weight: 960.82
Chemical Formula: C34H24N6Na4O14S4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Black Powder
Dye Content: 70 %
Loss on Drying (110 oC): 10.0 %
Solubility: Blue solution (0.1% in water)
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.75 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.