Zoro Homepage

Trypan Blue, 25 G

  • Mfr # T89100-25.0

  • Zoro # G904972288


product price: $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T89100-25.0
Zoro #
G904972288
UPC #
-
Country of Origin
India

Description

Trypan Blue
CAS Number: 72-57-1
Molecular Weight: 960.82
Chemical Formula: C34H24N6Na4O14S4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Black Powder
Dye Content: 70 %
Loss on Drying (110 oC): 10.0 %
Solubility: Blue solution (0.1% in water)
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.