Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trypsin, 5g

  • Mfr # T70010-5.0

  • Zoro # G703559666


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
5 g
Shelf Life
18 mo
Solubility
Water
Storage Temp.
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T70010-5.0
Zoro #
G703559666
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Form
Powder
Shelf Life
18 mo
Solubility
Water
Item
Trypsin
Storage Temp.
-20 Degrees C
Container Material
Glass

Description

Trypsin, Container Size 5 g, Solubility Water, Form Powder, Container Material Glass, Storage Temp. -20 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.