Zoro Homepage

Trypto Soy Agar, 2kg

  • Mfr # T48800-2000.0

  • Zoro # G503560404


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Product Type
Trypto Soy Agar
Container Size
2 kg
Form
Powder
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48800-2000.0
Zoro #
G503560404
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 kg

Details

Storage Temp.
Room Temperature
Product Type
Trypto Soy Agar
Item
Trypto Soy Agar
Form
Powder
Solubility
Water
Shelf Life
18 mo
Purity
95 %
Chemical Formula
C14H24O9
Solubility Type
Water
Storage Temperature
Room Temperature
Quantity
1
Features
Trypto Soy Agar Is a General Growth Medium Prepared with or Without Blood or Enrichments
Chemical Grade
Lab
Application
Isolation of Different Strains of Fastidious Microorganisms
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
2 kg
CAS Number
7647-14-5, 9002-18-0, 91079-40-2, 91079-46-8

Description

Trypto Soy Agar, CAS Number 7647-14-5, 9002-18-0, 91079-40-2, 91079-46-8, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.