Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trypto Soy Agar, 5 KG

  • Mfr # T48800-5000.0

  • Zoro # G204972391


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Width
7.5 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48800-5000.0
Zoro #
G204972391
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7.5 in
Length
10 in

Description

Trypto Soy Agar is a general growth medium prepared with or without blood or enrichments. It is used for the isolation of different strains of fastidious microorganisms.A blood agar medium may be prepared by adding 5 to 10% sterile defibrinated blood. TSA with 5% sheep blood is useful for the isolation and determination of hemolytic reactions of staphylococcus sp., steptococcus sp. and other pathogenic microorganisms found in the upper lower respiratory tract, blood, cerebrospinal fluid, minor lesions and other clinical specimens.Formula per Liter:Casein Digest Peptone: 15.0gAgar: 15.0gPapaic Digest of Soybean Meal: 5.0gSodium Chloride: 5.0gFinal pH: 7.3 ± 0.2 at 25.0°C
CAS Number: 91079-40-2; 91079-46-8; 7647-14-5; 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous Free Flowing, Light Amber Powder
pH (4% solution at 25C): 7.1 - 7.5
Microorganism (Escherichia coli ATCC 8739): Good to Excellent
Microorganism (Pseudomonas aeruginosa ATCC 9027): Good to Excellent
Microorganism SRBC (Neisseria meningitides ATCC 13090): Good to Excellent (No Hemolysis)
Microorganism SRBC (Streptococcus pneumoniae ATCC 6305): Good to Excellent (Alpha Hemolysis)
Microorganism SRBC (Streptococcus pyogenes ATCC 19615): Good to Excellent (Beta Hemolysis)
Microorganism (Staphylococcus aureus ATCC 6538): Good to Excellent
Shipping Weight: 11 lbs
Shipping Dimensions: 7.50 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.