Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trypto Soy Broth, 1 KG

  • Mfr # T48500-1000.0

  • Zoro # G904972325


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T48500-1000.0
Zoro #
G904972325
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
4.88 in
Length
4.88 in

Description

Dissolve 30 grams in 1 liter of distilled water. Sterilize by autoclaving for 15 minutes.Formulation:Digest Peptone: 17.0 g/L Disodium Phosphate: 2.5 g/LDextrose: 2.5 g/LSodium Chloride: 5.0 g/LPapaic Digest of Soybean Meal: 3.0g/L
CAS Number: 91079-40-2; 91079-46-8; 7758-11-4; 4647-14-5; 50-99-7
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous Free Flowing,Light Beige Powder
PPM Appearance: Clear, no to light ppt, yellow to amber
pH 3.0% Solution @25oC: 7.1 - 7.5
Microorganism (Aspergillus niger ATCC 16404): Good to Excellent
Microorganism (Bacillus Subtilis ATCC 6633 ): Fair to Excellent
Microorganism Bacteroides Vulgatus 8482 ): Good to Excellent
Microorganism (Candida albicans ATCC 10231): Poor to Excellent
Microorganism (Clostridium Sporogenes ATCC 11437 ): Fair to Excellent
Microorganism (Escherichia Coli ATCC 25922): Very Good to Excellent
Microorganism (Micrococcus Luteus ATCC 9341 ): Poor to Excellent
Microorganism (Neisseria meningitides ATCC 13090): Poor to Good
Microorganism (Staphylococcus Aureus ATCC 25923): Very Good to Excellent
Microorganism (Staphylococcus Epidermidis ATCC 12228 ): Good to Excellent
Microorganism (Streptococcus pneumoniae ATCC 6305): Good to Excellent
Microorganism (Streptococcus pyogenes ATCC 19615): Good to Excellent
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.