Tryptone, 1kg, PK1000
Mfr # T60061-1000.0
Zoro # G103560712
product price: $330.99
/pk 1000, $0.33/ea
Free Shipping & Returns
Key Features
Purity
95 %
Container Size
1 kg
Product Type
Tryptone
Solubility
Water
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60061-1000.0
Zoro #
G103560712
UPC #
-
Country of Origin
Mexico
Dimensions
Container Size
1 kg
Details
Purity
95 %
Product Type
Tryptone
Solubility
Water
Item
Tryptone
Storage Temp.
Room Temperature
Form
Capsule
CAS Number
91079-40-2
Shelf Life
18 mo
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Chemical Grade
Lab
Solubility Type
Water
Quantity
1,000
Volume
1 kg
Features
Each Capsule Contains 1G Tryptone
Description
Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.