Tryptone, 500g, PK500
Mfr # T60061-500.0
Zoro # G703560532
product price: $150.99
/pk 500, $0.30/ea
Free Shipping & Returns
Key Features
Solubility
Water
Purity
95 %
CAS Number
91079-40-2
Product Type
Tryptone
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60061-500.0
Zoro #
G703560532
UPC #
-
Country of Origin
Mexico
Dimensions
Container Size
500 g
Details
Solubility
Water
Item
Tryptone
Purity
95 %
CAS Number
91079-40-2
Product Type
Tryptone
Storage Temp.
Room Temperature
Form
Capsule
Shelf Life
18 mo
Chemical Grade
Lab
Features
Each Capsule Contains 1G Tryptone
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Quantity
500
Volume
500 g
Solubility Type
Water
Description
Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 500
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.