Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tryptone, Granulated, 1kg

  • Mfr # T60065-1000.0

  • Zoro # G803560449


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Solubility
Water
Purity
95 %
Form
Granular
CAS Number
91079-40-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60065-1000.0
Zoro #
G803560449
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Item
Tryptone
Storage Temp.
Room Temperature
Solubility
Water
Purity
95 %
Form
Granular
CAS Number
91079-40-2
Product Type
Tryptone
Shelf Life
18 mo
Volume
1 kg
Chemical Grade
Lab
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Pancreatic Digest of Casein
Quantity
1
Solubility Type
Water

Description

Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.