Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tryptone, Granulated, 2 KG

  • Mfr # T60065-2000.0

  • Zoro # G004972355


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60065-2000.0
Zoro #
G004972355
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
4.88 in
Length
4.88 in

Description

Pancreatic digest of casein. Material is specially granulated to reduce dust and increase solubility rate.Ingredients:Total Nitrogen (TN): ~12.7%Amino Nitrogen (AN): ~3.7%AN/TN Ratio: 0.26Sodium Chloride: ~0.4%Tryptophan: 1.0pH (1% solution): ~7.3%
CAS Number: 91079-40-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light Beige
Amino Nitrogen Content: 3.5 %
Ash: 15.0 %
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Total Nitrogen Content: 10 %
Enzyme Species: Porcine
Raw Material Species: Bovine
Shipping Weight: 2.42 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.