Tryptone, Granulated, 500g
Mfr # T60065-500.0
Zoro # G903560356
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
Room Temperature
Solubility
Water
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Granular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T60065-500.0
Zoro #
G903560356
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 g
Details
Storage Temp.
Room Temperature
Solubility
Water
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Granular
CAS Number
91079-40-2
Item
Tryptone, Granulated
Description
Tryptone, Granulated, CAS Number 91079-40-2, Purity Greater Than 95 Percent, Container Size 500 g, Form Granular, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.