Zoro Homepage

Tryptone, Powder, 10kg

  • Mfr # T60060-10000.0

  • Zoro # G603560656


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Tryptone
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60060-10000.0
Zoro #
G603560656
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
10 kg

Details

Form
Powder
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Tryptone
Solubility
Water
CAS Number
91079-40-2
Item
Tryptone
Purity
95 %
Special Information
BSE/TSE Free
Volume
10 kg
Solubility Type
Water
Application
Supplement Media in Cultivation of Anaerobic Bacteria
Features
Pancreatic Digest of Casein used to Supplement Media in Cultivation of Anaerobic Bacteria
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab
Quantity
1

Description

Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.