Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tryptone, Powder, 250g

  • Mfr # T60060-250.0

  • Zoro # G603560243


product price: $57.39
/ea

Key Features

Solubility
Water
CAS Number
91079-40-2
Container Size
250 g
Storage Temp.
Room Temperature
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60060-250.0
Zoro #
G603560243
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
250 g

Details

Solubility
Water
CAS Number
91079-40-2
Item
Tryptone
Storage Temp.
Room Temperature
Purity
95 %
Product Type
Tryptone
Form
Powder
Shelf Life
18 mo
Application
Supplement Media in Cultivation of Anaerobic Bacteria
Special Information
BSE/TSE Free
Quantity
1
REMOVE - Previous PI Node
Molecular Biology Reagents
Solubility Type
Water
Features
Pancreatic Digest of Casein used to Supplement Media in Cultivation of Anaerobic Bacteria
Chemical Grade
Lab
Storage Temperature
Room Temperature
Volume
250 g

Description

Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.