Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tryptone, Powder, 500g

  • Mfr # T60060-500.0

  • Zoro # G903559978


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Product Type
Tryptone
Solubility
Water
Container Size
500 g
Shelf Life
18 mo
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T60060-500.0
Zoro #
G903559978
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
500 g

Details

Product Type
Tryptone
Solubility
Water
Shelf Life
18 mo
Purity
95 %
Form
Powder
Item
Tryptone
CAS Number
91079-40-2
Storage Temp.
Room Temperature
Volume
500 g
Quantity
1
Solubility Type
Water
Features
Pancreatic Digest of Casein used to Supplement Media in Cultivation of Anaerobic Bacteria
Chemical Grade
Lab
REMOVE - Previous PI Node
Molecular Biology Reagents
Application
Supplement Media in Cultivation of Anaerobic Bacteria
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature

Description

Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.