Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tryptone, Powder, 5kg

  • Mfr # T60060-5000.0

  • Zoro # G203560919


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Storage Temp.
Room Temperature
Product Type
Tryptone
CAS Number
91079-40-2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T60060-5000.0
Zoro #
G203560919
UPC #
-
Country of Origin
Mexico

Dimensions

Container Size
5 kg

Details

Solubility
Water
Storage Temp.
Room Temperature
Product Type
Tryptone
CAS Number
91079-40-2
Shelf Life
18 mo
Form
Powder
Purity
95 %
Item
Tryptone
Features
Pancreatic Digest of Casein used to Supplement Media in Cultivation of Anaerobic Bacteria
Application
Supplement Media in Cultivation of Anaerobic Bacteria
Storage Temperature
Room Temperature
Chemical Grade
Lab
Solubility Type
Water
Quantity
1
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
BSE/TSE Free
Volume
5 kg

Description

Tryptone, CAS Number 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.