Zoro Homepage

TS-2 Tissue and Gel Solubilizer, 500mL

  • Mfr # 112001

  • Zoro # G103560972


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Storage Temp.
Room Temperature
Product Type
Ts-2 Tissue and Gel Solubilizer
Container Size
500 mL
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112001
Zoro #
G103560972
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
500 mL

Details

Form
Liquid
Storage Temp.
Room Temperature
Product Type
Ts-2 Tissue and Gel Solubilizer
Shelf Life
18 mo
Item
Ts-2 Tissue and Gel Solubilizer
Storage Temperature
Room Temperature
Chemical Grade
Lab
Quantity
1
CAS Number
67-63-0
Application
Scintillation
Volume
500 mL
Features
Research or further manufacturing use only, not for food or drug use.
REMOVE - Previous PI Node
Scintillation Cocktails
Chemical Formula
C3H8O

Description

Ts-2 Tissue and Gel Solubilizer, CAS Number 67-63-0, Chemical Formula C3H8O, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.