Zoro Homepage

Tween 20, 1 L

  • Mfr # P20370-1.0

  • Zoro # G404972344


product price: $79.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20370-1.0
Zoro #
G404972344
UPC #
-
Country of Origin
United States

Description

Fatty acid composition:Lauric acid: Approximately 50%Balance: Myristic, Palmitic and Stearic acids.
Common Name: Polyoxyethylenesorbitan Monolaurate
CAS Number: 9005-64-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Yellow to amber viscous liquid
1,4-Dioxane: 10 ppm
Acid Value: 2.20 mg KOH/g
Color, Gardner: 5.0
Hydroxyl Value: 96 - 108 mgKOH/g
Saponification Value: 40.0 - 50.0 mg KOH/g
Water: 3.00 %
Shipping Weight: 2.4 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.