Zoro Homepage

Tween 80, 18.9 L

  • Mfr # P20390-18.9

  • Zoro # G104972323


product price: $411.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20390-18.9
Zoro #
G104972323
UPC #
-
Country of Origin
United States

Description

Fatty acid compostion: Oleic acid approximately 70%Balance primarily linoleic; palmitic and stearic acids.
Common Name: Polyoxyethylenesorbitan, Monooleate
CAS Number: 9005-65-6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Yellow - amber clear liquid
1,4-Dioxane: 1 ppm
Acid Value: 2.0000 mg KOH/g
Heavy Metals: 10 ppm
Hydroxyl Value: 65.00 - 80.00 mgKOH/g
P.O.E: 65.0 - 69.5 %
Residue after Ignition: 0.250 %
Saponification Value: 45.00 - 55.00 mg KOH/g
Specific Gravity: 1.0600 - 1.0900
Viscosity (25 oC): 300.0 - 500.0 cSt
Water: 3.0 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 45.0001 lbs
Shipping Dimensions: 3.50 x 8.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.