Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uracil, 25 G

  • Mfr # U32000-25.0

  • Zoro # G004966101


product price: $52.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32000-25.0
Zoro #
G004966101
UPC #
-
Country of Origin
China

Description

CAS Number: 66-22-8
Molecular Weight: 112.09
Chemical Formula: C4H4N2O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White (Buff) Colored Powder
Em (258 nm, Phosphate Buffer, pH 7.0): 7850
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.