Zoro Homepage

Uracil, 500 G

  • Mfr # U32000-500.0

  • Zoro # G804966097


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U32000-500.0
Zoro #
G804966097
UPC #
-
Country of Origin
China

Description

CAS Number: 66-22-8
Molecular Weight: 112.09
Chemical Formula: C4H4N2O2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Off White (Buff) Colored Powder
Em (258 nm, Phosphate Buffer, pH 7.0): 7850
Shipping Weight: 0.6301 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.