Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Validamycin A, 1g

  • Mfr # V21020-1.0

  • Zoro # G903559909


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Product Type
Validamycin A
Chemical Formula
C20H35NO13
Form
Powder
Purity
99 %
Molecular Weight
497.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V21020-1.0
Zoro #
G903559909
UPC #
N
Country of Origin
China

Dimensions

Container Size
1 g

Details

Product Type
Validamycin A
Chemical Formula
C20H35NO13
Item
Validamycin A
Form
Powder
Purity
99 %
Molecular Weight
497.5
Solubility
DMSO, Slightly Soluble in Ethanol
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
37248-47-8
Shelf Life
18 mo
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 g

Description

Validamycin A, CAS Number 37248-47-8, Molecular Weight 497.5, Chemical Formula C20H35NO13, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.