Zoro Homepage

Valinomycin Streptomyces, 100mg

  • Mfr # V12000-0.1

  • Zoro # G203560544


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Container Size
100 mg
Storage Temp.
-20 Degrees C
Product Type
Valinomycin StreptomycesFulvissimus
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V12000-0.1
Zoro #
G203560544
UPC #
N
Country of Origin
China

Dimensions

Container Size
100 mg

Details

Form
Powder
Storage Temp.
-20 Degrees C
Product Type
Valinomycin StreptomycesFulvissimus
Purity
99 %
Shelf Life
18 mo
Chemical Formula
C54H90N6O18
Item
Valinomycin StreptomycesFulvissimus
Solubility
Ethanol, Methanol
CAS Number
2001-95-8
Molecular Weight
1111.34
Storage Temperature
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
100 mg

Description

Valinomycin StreptomycesFulvissimus, CAS Number 2001-95-8, Molecular Weight 1111.34, Chemical Formula C54H90N6O18, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.