Valinomycin Streptomyces, 50mg
Mfr # V12000-0.05
Zoro # G403560535
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Molecular Weight
1111.34
CAS Number
2001-95-8
Product Type
Valinomycin Streptomyces Fulvissimus
Solubility
Ethanol, Methanol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V12000-0.05
Zoro #
G403560535
UPC #
N
Country of Origin
China
Dimensions
Container Size
50 mg
Details
Purity
99 %
Molecular Weight
1111.34
Item
Valinomycin Streptomyces Fulvissimus
CAS Number
2001-95-8
Product Type
Valinomycin Streptomyces Fulvissimus
Solubility
Ethanol, Methanol
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Form
Powder
Chemical Formula
C54H90N6O18
Storage Temperature
-20 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
50 mg
Description
Valinomycin Streptomyces Fulvissimus, CAS Number 2001-95-8, Molecular Weight 1111.34, Chemical Formula C54H90N6O18, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.