Zoro Homepage

Vancomycin Hydrochloride, 1g

  • Mfr # V06500-1.0

  • Zoro # G903560363


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Product Type
Vancomycin Hydrochloride
Chemical Formula
(C18H37N5O9)2 5H2SO4
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V06500-1.0
Zoro #
G903560363
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Form
Powder
Shelf Life
18 mo
Product Type
Vancomycin Hydrochloride
Chemical Formula
(C18H37N5O9)2 5H2SO4
Molecular Weight
1485.7
Solubility
Water
Item
Vancomycin Hydrochloride
CAS Number
1404-93-9
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
1 g
Chemical Grade
Anhydrous
Storage Temperature
2 Degrees to 8 Degrees C

Description

Vancomycin Hydrochloride, CAS Number 1404-93-9, Molecular Weight 1485.7, Chemical Formula (C18H37N5O9)2 5H2SO4, Chemical Grade Anhydrous, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.