Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # A11500-25.0
- Zoro # G124785699
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
17 mo
Chemical Formula
C5H5N5
Color
White to Yellow, White
Product Type
Adenine [6-Aminopurine] [Vitamin B4]
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11500-25.0
- Zoro #
- G124785699
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Vitamin Supplements
- Shelf Life
- 17 mo
- Chemical Formula
- C5H5N5
- Color
- White to Yellow, White
- Product Type
- Adenine [6-Aminopurine] [Vitamin B4]
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Volume
- 25 g
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Molecular Weight
- 135.13 g/mol
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- CAS Number
- 73-24-5
- Wire Color
- White to Yellow, White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 73-24-5, Molecular Weight 135.13 g/mol, Chemical Formula C5H5N5, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 17 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.