Vitamin Supplements
- Mfr # A11500-5.0
- Zoro # G024790410
product price:Â
$
80.39
/ea
Key Features
Chemical Formula
C5H5N5
Container Material
Glass
Storage Temperature
Room Temperature
Quantity
1
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11500-5.0
- Zoro #
- G024790410
- UPC #
- -
- Country of Origin
- Czechia
Details
- Item
- Vitamin Supplements
- Chemical Formula
- C5H5N5
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Product Type
- Adenine [6-Aminopurine] [Vitamin B4]
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 73-24-5
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 5 g
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Color
- White to Yellow, White
- Molecular Weight
- 135.13 g/mol
- Wire Color
- White to Yellow, White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 73-24-5, Molecular Weight 135.13 g/mol, Chemical Formula C5H5N5, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.