Vitamin Supplements
- Mfr # A11500-500.0
- Zoro # G424783159
product price:Â
$
1,667.99
/ea
Free Shipping & Returns
Key Features
Volume
500 g
Storage Temperature
Room Temperature
CAS Number
73-24-5
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11500-500.0
- Zoro #
- G424783159
- UPC #
- -
- Country of Origin
- Czechia
Details
- Item
- Vitamin Supplements
- Volume
- 500 g
- Storage Temperature
- Room Temperature
- CAS Number
- 73-24-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 135.13 g/mol
- Quantity
- 1
- Chemical Formula
- C5H5N5
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Calibration Certificate
- No
- Product Type
- Adenine [6-Aminopurine] [Vitamin B4]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 17 mo
- Container Material
- Plastic
- Color
- White to Yellow, White
- Wire Color
- White to Yellow, White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 73-24-5, Molecular Weight 135.13 g/mol, Chemical Formula C5H5N5, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 17 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.