Vitamin Supplements
- Mfr # A50040-1000.0
- Zoro # G024791752
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
pH Level
2.4 - 2.8
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Properties
BSE/TSE Free
Molecular Weight
176.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50040-1000.0
- Zoro #
- G024791752
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- pH Level
- 2.4 - 2.8
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 176.1 g/mol
- CAS Number
- 50-81-7
- Container Material
- Plastic
- Shelf Life
- 33 mo
- Quantity
- 1
- Chemical Grade
- BP, EP, USP
- Storage Temperature
- Room Temperature
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 1 kg
- Product Type
- L-Ascorbic Acid [Vitamin C]
- Container Type
- Can
- Form
- Crystalline Powder
- Solubility Type
- Water
- Chemical Formula
- C6H8O6
- Calibration Certificate
- No
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 50-81-7, Molecular Weight 176.1 g/mol, Chemical Formula C6H8O6, APHA Not Applicable, Chemical Grade BP, EP, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 33 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.