Vitamin Supplements
- Mfr # N20080-100.0
- Zoro # G224787203
product price:Â
$
31.19
/ea
Key Features
Solubility Type
Water
Shelf Life
36 mo
Chemical Properties
BSE/TSE Free, Melamine Free
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20080-100.0
- Zoro #
- G224787203
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Nicotinic Acid [Vitamin B]
- Molecular Weight
- 123.1 g/mol
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Form
- Crystal
- Chemical Formula
- C6H5NO2
- Calibration Certificate
- No
- CAS Number
- 59-67-6
- Quantity
- 1
- Volume
- 100 g
- Color
- White
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 59-67-6, Molecular Weight 123.1 g/mol, Chemical Formula C6H5NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.