Vitamin Supplements
- Mfr # N20080-500.0
- Zoro # G924784014
product price:Â
$
66.45
/ea
Key Features
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
59-67-6
Molecular Weight
123.1 g/mol
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20080-500.0
- Zoro #
- G924784014
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 59-67-6
- Molecular Weight
- 123.1 g/mol
- Color
- White
- Shelf Life
- 36 mo
- Quantity
- 1
- Chemical Formula
- C6H5NO2
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Storage Temperature
- Room Temperature
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 500 g
- Form
- Crystal
- Product Type
- Nicotinic Acid [Vitamin B]
- Calibration Certificate
- No
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 59-67-6, Molecular Weight 123.1 g/mol, Chemical Formula C6H5NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.