Vitamin Supplements
- Mfr # N20080-5000.0
- Zoro # G824786170
product price:Â
$
551.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Storage Temperature
Room Temperature
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Quantity
1
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20080-5000.0
- Zoro #
- G824786170
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Shelf Life
- 36 mo
- Product Type
- Nicotinic Acid [Vitamin B]
- Form
- Crystal
- Container Type
- Bucket
- CAS Number
- 59-67-6
- Application
- Research or Further Manufacturing Use Only
- Volume
- 5 kg
- Container Material
- Plastic
- Chemical Formula
- C6H5NO2
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Molecular Weight
- 123.1 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 59-67-6, Molecular Weight 123.1 g/mol, Chemical Formula C6H5NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.