Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # P50240-10.0
- Zoro # G824791174
product price:
$
28.29
/ea
Key Features
Chemical Formula
C8H11NO3 ¿ HCl
Solubility Type
Water
Molecular Weight
205.6 g/mol
Container Material
Glass
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P50240-10.0
- Zoro #
- G824791174
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Chemical Formula
- C8H11NO3 ¿ HCl
- Solubility Type
- Water
- Molecular Weight
- 205.6 g/mol
- Container Material
- Glass
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Volume
- 10 g
- Color
- White
- Shelf Life
- 48 mo
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Form
- Crystalline Powder
- CAS Number
- 58-56-0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Pyridoxine Hydrochloride [Vitamin B6]
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 58-56-0, Molecular Weight 205.6 g/mol, Chemical Formula C8H11NO3 ¿ HCl, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.