Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water, Molecular Biology Grade, DNase and RNase Free, 500 ml

  • Mfr # 248700-500.0

  • Zoro # G404968118


product price: $47.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
248700-500.0
Zoro #
G404968118
UPC #
-
Country of Origin
United States

Description

Certified RNase and DNase free for use in molecular biology applications. Ideal for making reagents, rinsing glass and plastic ware, enzymatic reactions and more. Toxic agents such as DEPC are not used in purification procedures. Endotoxin Free RNase Free DNase Free*Tested to < 0.001 EU/ML Meets or exceeds CAP/CLSI specifications for Clinical Laboratory Reagent Water (CLRW) and USP/NF Purified Water.
CAS Number: 7732-18-5
Molecular Weight: 18.0
Chemical Formula: H2O
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear and Colorless Solution
Bioburden: No Growth
DNase: No Visible Degradation
Protease: No Visible Degradation
RNase: No Visible Degradation
Shipping Weight: 1.31 lbs
Shipping Dimensions: 3.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.