Zoro Homepage

WaterBath Clear Algae Inhibitor, 240ml 8 Ounces

  • Mfr # 200120

  • Zoro # G716560437


product price: $58.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200120
Zoro #
G716560437
UPC #
-
Country of Origin
Unknown

Description

WaterBath Clear contains an active organic ingredient that inhibits Algae growth in water baths and incubators. Ensures crystal clear water and prevents algae growth. Keeps the water bath free from algae, reducing the need for frequent cleaning and maintenance. By preventing algae buildup, it ensures that the water bath operates at peak efficiency, providing consistent and reliable temperature control for experiments. Algae Inhibitor reduces the risk of contamination, ensuring that your samples are maintained in a clean environment, which is crucial for accurate and reproducible results.Simply add 0.5ml per liter of water to effectively treat water. Economical to use. Eight ounces treats approximately 500 liters of water.Recommended Usage Weekly: If the water bath is used frequently and especially if it's in a high-traffic lab, changing the water once a week is recommended to prevent contamination and maintain optimal performance. Biweekly: If the water bath is used less frequently or is well-maintained with a good water treatment system like an algae inhibitor, changing the water every two weeks may be sufficient.Monthly: In some low-use cases with effective water treatment and minimal risk of contamination, you might be able to change the water once a month, but this should be accompanied by regular checks for clarity and cleanliness. Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Clear to slightly yellow liquid pH 10%, solution: 6.5 - 8.3 Solubility: Freely Soluble Specific Gravity: 1.00 BSE/TSE Free: BSE/TSE Free Shipping Weight: 0.6301 lbsShipping Dimensions: 2.00 x 6.50 x 2.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.