Wide-Mouth Copolymer Plastic Vials, 100 per Tray, 500 per Case, 500PK
- Mfr # 121039-TP
- Zoro # G416554903
product price:Â
$
300.99
/pk of 500, $0.60/ea
Free Shipping & Returns
Key Features
Material
Copolymer Polypropylene Vial, Polyethylene Cap
Length
61 mm
Size
20 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Width
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 121039-TP
- Zoro #
- G416554903
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 61 mm
- Size
- 20 ML
- Width
- 26 mm
Details
- Item
- Wide-Mouth Copolymer Plastic Vials, 100 per Tray, 500 per Case
- Material
- Copolymer Polypropylene Vial, Polyethylene Cap
- For Use With
- Research or further manufacturing use only, not for food or drug use.
Description
Wide-mouth opening 23mm for large samples such as filter discs. Constructed of translucent copolymer polypropylene with exceptional clarity. Supplied with a white polyethylene cap that seals with a 1/4 turn. Packaged in 100 cell partition trays. Capacity: 20 ml; Cap Size: 26mm; Dimensions Cap On: 26x61mm.Shipping Weight: 5.85 lbsShipping Dimensions: 16.00 x 13.00 x 13.00Research or further manufacturing use only, not for food or drug use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.