Zoro Homepage

X-GAL, 250mg

  • Mfr # B71800-0.25

  • Zoro # G903559664


product price: $58.29
/ea

Key Features

Container Size
250 mg
Form
Powder
Molecular Weight
408.6
CAS Number
7240-90-6
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B71800-0.25
Zoro #
G903559664
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
250 mg

Details

Form
Powder
Molecular Weight
408.6
Item
X-GAL
CAS Number
7240-90-6
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C14H15BrCINO6
Solubility
DMSO and DMF
Shelf Life
18 mo

Description

X-GAL, CAS Number 7240-90-6, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 408.6, Solubility DMSO and DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.