
X-GAL 5-Bromo-4-chloro-3-indolyl-B-D-galactoside, 25 Grams
Mfr # B71800-25.0
Zoro # G916560312
product price: $2,077.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B71800-25.0
Zoro #
G916560312
UPC #
-
Country of Origin
Unknown
Description
Chromogenic substrate of B-Galactosidase used in combination with IPTG for detection of B-Galactosidase activity in bacterial colonies. X-GAL is cleaved at the B1-4 bond between galactose and the 5-Bromo-4-chloro-3-indolyl portion of X-GAL by B-Galactosidase via hydrolysis. The cleavage of X-GAL results in the production of a water insoluble blue dichloro-dibromo-indigo precipitate. In cloning strategies with vectors such as Lambda-11, M13mp18 and 19, pUC18 and 19, pUR222 the E. coli lacZ gene is transformed to lac+ cells. After transformation the cells show B-Galactosidase activity in the presence of media containing X-GAL and IPTG. The insertion of a DNA fragment into the cloning sites of the lacZ gene results in the disruption of B-Galactosidase activity leading to the appearance of white colonies. Non-recombinant cells produce a blue indigo dye.Water Content: 0.05% K. FisherProtect from light and moistureCommon Name: 5-Bromo-4-chloro-3-indolyl-B-D-galactosideCAS Number: 7240-90-6Molecular Weight: 408.6Chemical Formula: C14H15BrCINO6Solubility: DMSO and DMFStorage Temperature: -20CStorage Conditions: FreezerAppearance: White Powder Identity: Conforms to structure Purity HPLC: 98.0 %Solubility 2%, DMF: Clear and Colorless Solution Specific Rotation: -63.0 - -60.0 Water Content K.F: 0.5 %BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.22 lbsShipping Dimensions: 1.63 x 3.00 x 1.63Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.