Zoro Homepage

X-GlcA Cyclohexylammonium Salt, 250mg

  • Mfr # B72200-0.25

  • Zoro # G903560585


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C20H26BrCIN2O7
Purity
Greater Than 95%
Form
Powder
CAS Number
18656-96-7
Container Size
250 mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B72200-0.25
Zoro #
G903560585
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
250 mg

Details

Chemical Formula
C20H26BrCIN2O7
Purity
Greater Than 95%
Form
Powder
CAS Number
18656-96-7
Storage Temp.
2 Degrees to 8 Degrees C
Item
X-GlcA Cyclohexylammonium Salt
Molecular Weight
521.8
Shelf Life
18 mo
Solubility
DMF and DMSO

Description

X-GlcA Cyclohexylammonium Salt, CAS Number 18656-96-7, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 521.8, Solubility DMF and DMSO, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C20H26BrCIN2O7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.