Zoro Homepage

X-Phos, BCIP, 5 G

  • Mfr # B74000-5.0

  • Zoro # G304972192


product price: $2,787.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74000-5.0
Zoro #
G304972192
UPC #
-
Country of Origin
United Kingdom

Description

Colorimetric substrate for Alkaline phosphatase activity in blotting immunohistochemical and cytochemistry techniques. Forms a purple insoluble precipitate when used in conjunction with NBT.
Common Name: [5-Bromo-4-chloro-3-indolyl phosphate disodium salt][X-Phos]
CAS Number: 102185-33-1
Molecular Weight: 370.4
Chemical Formula: C8H4BrClNO4P-2Na
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Off white to cream coloured solid
Emax290: 4000
Identification (IR): Consistent with assigned structure
Inorganic Phosphate: 0.2 %
TLC: Single Spot
Water: 7.0 - 10.0 %
Storage Condition: -10 - -20 oC, Desiccated dark.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.