Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yeast Extract, Granulated, 1kg

  • Mfr # Y20025-1000.0

  • Zoro # G203560865


product price: $200.46
/ea
Free Shipping & Returns

Key Features

Product Type
Yeast Extract
Storage Temp.
Room Temperature
Form
Granular
Solubility
Water
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20025-1000.0
Zoro #
G203560865
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Product Type
Yeast Extract
Storage Temp.
Room Temperature
Form
Granular
Solubility
Water
Shelf Life
18 mo
Item
Yeast Extract
Purity
95 %
Features
Dried Yeast Autolysate with a High Content of Amino Nitrogen and Water Soluble B Complex Vitamins
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Application
Microbiology
CAS Number
8013-01-2
Volume
1 kg
Chemical Formula
C19H14O2
Solubility Type
Water
Chemical Grade
Lab
Quantity
1

Description

Yeast Extract, CAS Number 8013-01-2, Chemical Formula C19H14O2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.