Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yeast Extract, Granulated, 2 KG

  • Mfr # Y20025-2000.0

  • Zoro # G304972314


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Height
6 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20025-2000.0
Zoro #
G304972314
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
4.88 in
Length
4.88 in

Description

Dried yeast autolysate with a high content of amino nitrogen and water soluble B complex vitamins. Material is specially granulated to reduce dust and increase solubility rate.Suitable for Microbiology Applications.
CAS Number: 8013-01-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light Beige Powder
Amino Nitrogen Content: 3.5 %
Dry Matter: 94 %
Moisture: 6.0 %
pH (2.0% Solution @ 25 oC): 6.5 - 7.5
Sodium Chloride: 0.5 %
Total Nitrogen Content: 8.0 %
Non Animal Origin: The product does not come in contact with materials of animal origin.
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.