Yeast Extract, Granulated, 500g
Mfr # Y20025-500.0
Zoro # G003559731
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Form
Granular
Storage Temp.
Room Temperature
Shelf Life
18 mo
Container Size
500 g
Product Type
Yeast Extract
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y20025-500.0
Zoro #
G003559731
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 g
Details
Item
Yeast Extract
Form
Granular
Storage Temp.
Room Temperature
Shelf Life
18 mo
Product Type
Yeast Extract
Solubility
Water
Purity
95 %
CAS Number
8013-01-2
Chemical Formula
C19H14O2
Solubility Type
Water
Storage Temperature
Room Temperature
Features
Dried Yeast Autolysate with a High Content of Amino Nitrogen and Water Soluble B Complex Vitamins
Volume
500 g
Quantity
1
Application
Microbiology
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab
Description
Yeast Extract, CAS Number 8013-01-2, Chemical Formula C19H14O2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.