Zoro Homepage

Yeast Extract, Powder, 10 KG

  • Mfr # Y20020-10000.0

  • Zoro # G304972307


product price: $1,335.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20020-10000.0
Zoro #
G304972307
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
10 in
Length
10 in

Description

Dried yeast autolysate with a high content of amino nitrogen and water soluble B complex vitamins. Due to its low NaCl content this quality is well suited for tissue culture.Ingredients:Total Nitrogen (TN): ~9.8%Amino Nitrogen (AN): ~5.1%AN/TN Ratio: ~0.52Sodium Chloride: ~0.3%pH (1% Solution): ~7.0
CAS Number: 8013-01-2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light Beige Powder
Amino Nitrogen: 4.5 - 5.8 %
Ash Content: 11.50 - 16.0 %
Dry Matter: 95.0 %
Loss on Drying: 5.0 %
pH (2.0% Solution @ 25 oC): 6.8 - 7.2
Sodium Chloride: 0.5 %
Total Nitrogen: 10.0 - 11.8 %
Clostridium Perfringens Spores: Report cfu/g
E.Coli: Report cfu/g
Molds and Yeasts: Report cfu/g
Pathenogenic Staphylococcus: Report cfu/g
Salmonella: Report cfu/25g
Standard Plate Count: Report cfu/g
Growth Performance (Luria Broth): Pass
Growth Performance (Peptone Agar): Pass
Shipping Weight: 23.5 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.