Yeast Media
- Mfr # Y20060-1000.0
- Zoro # G124793281
product price:Â
$
902.99
/ea
Free Shipping & Returns
Key Features
Minimum Storage Temperature - Centigrade
30 Degrees C
Application
Microbiology
Product Form
Powder
Media Type
Yeast Nitrogen Base
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y20060-1000.0
- Zoro #
- G124793281
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 kg
Details
- Item
- Yeast Media
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- Microbiology
- Product Form
- Powder
- Media Type
- Yeast Nitrogen Base
- Shelf Life
- 36 mo
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- Yeast w/o Amino/Ammonium, 1 KG
Description
Yeast Media, Media Type Yeast Nitrogen Base, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.