Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yeast Nitrogen Base w/ Amino Acids, 100g

  • Mfr # Y20040-100.0

  • Zoro # G303560352


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Form
Powder
Solubility
Water
Product Type
Yeast Nitrogen Base w/ Amino Acids
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20040-100.0
Zoro #
G303560352
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 g

Details

Storage Temp.
Room Temperature
Item
Yeast Nitrogen Base w/ Amino Acids
Form
Powder
Solubility
Water
Product Type
Yeast Nitrogen Base w/ Amino Acids
Shelf Life
18 mo
Volume
100 g
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Bacterial Growth Culture Media

Description

Yeast Nitrogen Base w/ Amino Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.