Zoro Homepage

Yeast Nitrogen Base w/ Amino Acids, 500g

  • Mfr # Y20040-500.0

  • Zoro # G203560773


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Shelf Life
18 mo
Storage Temp.
Room Temperature
Container Size
500 g
Product Type
Yeast Nitrogen Base w/ Amino Acids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20040-500.0
Zoro #
G203560773
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Solubility
Water
Shelf Life
18 mo
Item
Yeast Nitrogen Base w/ Amino Acids
Storage Temp.
Room Temperature
Product Type
Yeast Nitrogen Base w/ Amino Acids
Form
Powder
Volume
500 g
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Bacterial Growth Culture Media

Description

Yeast Nitrogen Base w/ Amino Acids, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.