Shop RPI
See all product information
Create Account
YeastExtract, 1 kg, 15 C, PK1000
- Mfr # Y20026-1000.0
- Zoro # G403560900
product price:Â
$
294.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Container Size
1 kg
Product Type
Yeast Extract
Form
Capsule
Solubility
Water
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y20026-1000.0
- Zoro #
- G403560900
- UPC #
- -
- Country of Origin
- United Kingdom
- Product Type
- Yeast Extract
- Form
- Capsule
- Solubility
- Water
- Shelf Life
- 18 mo
- Storage Temp.
- Room Temperature
- Item
- Yeast Extract
- Purity
- 95 %
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Features
- Convenient and Easy to use, Simply Add Required Number of Premeasured Capsules According to Formulation Being Prepared without Weighing or Measuring
- CAS Number
- 8013-01-2
- Solubility Type
- Water
- Chemical Formula
- C19H14O2
- Storage Temperature
- Room Temperature
- Quantity
- 1,000
- Volume
- 1 kg
- Chemical Grade
- Lab
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Yeast Extract
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Capsule
- Container Type
- Can
- Application
- rich nutrient source
Dimensions
- Container Size
- 1 kg
- Size
- 1 kg
- Bottle Size
- 1 kg
- Size - Alpha
- 1 kg
Description
Yeast Extract, Media Type Yeast Extract, Size - Alpha 1 kg, Product Form Capsule, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application rich nutrient source, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.