Shop RPI
See all product information
Create Account
YeastExtract, 500 g, 15 C, PK500
- Mfr # Y20026-500.0
- Zoro # G103559778
product price:Â
$
145.99
/pk of 500, $0.29/ea
Free Shipping & Returns
Key Features
Solubility
Water
Product Type
Yeast Extract
Purity
95 %
Container Size
500 g
Form
Capsule
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y20026-500.0
- Zoro #
- G103559778
- UPC #
- -
- Country of Origin
- United Kingdom
- Solubility
- Water
- Product Type
- Yeast Extract
- Purity
- 95 %
- Item
- Yeast Extract
- Form
- Capsule
- Shelf Life
- 18 mo
- Storage Temp.
- Room Temperature
- Solubility Type
- Water
- Quantity
- 500
- Chemical Grade
- Lab
- Volume
- 500 g
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Chemical Formula
- C19H14O2
- CAS Number
- 8013-01-2
- Storage Temperature
- Room Temperature
- Features
- Convenient and Easy to use, Simply Add Required Number of Premeasured Capsules According to Formulation Being Prepared without Weighing or Measuring
- Container Type
- Can
- Product Form
- Capsule
- Media Type
- Yeast Extract
- Application
- rich nutrient source
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
Dimensions
- Container Size
- 500 g
- Size
- 500 g
- Bottle Size
- 500 g
- Size - Alpha
- 500 g
Description
Yeast Extract, Media Type Yeast Extract, Size - Alpha 500 g, Product Form Capsule, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application rich nutrient source, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C, Package Quantity 500
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.