Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

YP Agar, Base, 500 G

  • Mfr # Y20095-500.0

  • Zoro # G904972349


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y20095-500.0
Zoro #
G904972349
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

YP Base is used with added carbohydrates for maintaining and propagating yeasts in molecular biology applications. The addition of protein and yeast extract promotes better growth. Dissolve 45 grams of medium and 20 grams of carbohydrate in 1 liter of water. Sterilize by autoclaving for 15 minutes. Ingredients:Peptone: 20 g/LYeast Extract: 10 g/LAgar: 15 g/L
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Homogeneous free flowing, beige
Microorganism (Candida albicans ATCC 10231): Fair to Excellent
Microorganism Saccharomyces cerevisiae ATCC 9080: Fair to Excellent
Microorganism (Saccharomyces cerevisiae ATCC 9763): Fair to Excellent
pH (5% in water): Report
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.