Zoro Homepage

YPD Broth, 25 KG

  • Mfr # Y20090-25000.0

  • Zoro # G804972326


product price: $3,680.99
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
13.5 in
Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y20090-25000.0
Zoro #
G804972326
UPC #
-
Country of Origin
United States

Dimensions

Height
25.5 in
Width
13.5 in
Length
13.5 in

Description

For maintaining and propagating yeasts in molecular biology applications. The addition of protein and yeast extract promotes better growth. Dissolve 50 grams in 1 liter of distilled water. Sterilize by autoclaving 15 minutes.Ingredients:Peptone: 20 g/lDextrose: 20 g/lYeast extract: 10 g/l
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, light beige
PPM Appearance: Clear,No to Light ppt, Light to Medium Amber
pH (5% in water): 6.3 - 6.7
Microorganism (Candida albicans ATCC 10231): Good to Excellent
Microorganism Saccharomyces cerevisiae ATCC 9080: Good to Excellent
Microorganism (Saccharomyces cerevisiae ATCC 9763): Good to Excellent
Shipping Weight: 55 lbs
Shipping Dimensions: 13.50 x 25.50 x 13.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.